Allpoints 5031112 Door Magnet For Hoshizaki Of America
Allpoints 5031112 Door Magnet For Hoshizaki Of America
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 4A4686-01 |
| Type | Hardware |
| Brand | Hoshizaki America |
Related Products
Latch Only, No Lock Or Strike, Polished Chrome. 11-3/4" Overall Length 3-3/8" Mount Hole Centers Solid Ss Inner Working Parts And Forged Brass Handle. Strike W/4 Hole Base 3-7/32"W X 1-29/32"L. #26-1893 Flush To 3/8" Offset #26-1894 3/4" To 1-5/8" Offset #26-1895 1-3/4" To 2-1/2" Offset Use With #22-1529 Safety Release Handle. Chg W38
Magnetic Latch W/ Lock & Strike, 1-3/16" X 11-1/2", 4-3/16" Inner Mount Hole Centers 5-7/8" Outer Mount Hole Centers Alto-Shaam Oven Cook/Hold Units W/Magnetic Latch. 250-Th, As-(25,250), Ch-(25,50-1,75-1), Series: 500-Th-Ii, 750-Th-Ii, 1000-(Th-I,Th-Ii), Ch-100. Warmer Holding Cabinets W/Magnetic Latch. Series: 500-S, 750-S, 1000-(Bq2,S,Up,Ups), Henny Penny Warmer Hc-(900,903,906,908,934da). Wells Warmer Mdbc-1 Chg Series R25
Ts Safety Magnet Head, J Type Pilot In/Out 1/8" Fpt, W/ Adaptors 1/4"Cct & 3/16" Cct, Screws & Gasket Gasket Only Z-089, # 32-1831 Franklin Chef Oven Series: Gra & Grax & Grc With S/N 1000000 To 1008568 & 1017255 & After. Wolf Oven Model
Power Cartridge Only. Nsf, Chrome Plated. Internal Spring Cartridge. Concealed Spring For Non-Rise Full Face Doors. For Right Or Left Opening Doors. Concealed Body 3-13/16" Long X 7/8" Sq. Top Plate 3" X 1" Od. With 1" Hole Centers. 120 Degree Range. Used Wih Left Or Right Mounting Brackets Beverage Air Cfg24, Cfg36, Cfg48, Cfg74, Crg24, Crg36, Crg48, Crg74, Kf12, Kf24, Kf36, Kf48, Kf74, Kr12, Kr24, Kr36, Kr48, Kr74, Ucr27 Norlake Refrigerator Nr(211,482,763), Lr(152,192) Freezer Nf(211,482,763), Zf081sms-22 (Dq Topping Freezer) T-23-2, Tssu 36-12mb, Tssu 48-18mb, Tssu Series, Tssu-48, ...
Edgemount Hinge, Chrome Offset 7/8" Length 5-3/4" Width 1-1/8" Screw Centers 1-13/16" Outside Screw Centers 2-3/8" For Left Or Right For Optional Spring Cartridge Use # 26-3387 Series 217