Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1915999

MPN #: 50354

TrippNT™ 1L Dissolution Vessel Carrier and Holder, 17"W x 12"D x 5"H, White

Product Description
TrippNT's Dissolution Vessel Holder can hold 6 dissolution vessels with widths up to 4 3/8". The corners are open to allow water to flow through and allow carrier to drain. On either side of the holder there are handles cut into the material for easy transportation. This holder is constructed out of white PVC and ships fully assembled.

Features:
  • White Rectangular Design with (6) 4 3/8" Diameter Openings
  • Corners are Open to Allow Water to Flow Through and Allow Carrier to Drain
  • Constructed from White PVC
  • Holds Dissolution Vessels so they can be Easily Transported
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$199.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth12 in
Height5 in

Product Details

Assembly RequiredNo
TypeDissolution Vessel Carrier
Material1/4" PVC
Number of Compartments6
Package Quantity1
ColorWhite
Manufacturers Part Number50354
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee