Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1121564

MPN #: 50176

TrippNT™ 6-Slot Slanted Acrylic Auto Pipettor Holder, 11"W x 7"D x 8"H, White

Product Description
TrippNT's White Pipettor Holder 6 Position stores auto pipettes at a comfortable angle for use and storage. The white acrylic is smooth to the touch and easy to clean. It stores easily on top of lab benches and counters. Ships fully assembled. Available in 6-Slots or 3-Slots.

Features:
  • White Angled Holder with 6 Slots
  • Creates Order and Brightens Work Space
  • Constructed from White Acrylic
  • Protects Pipettor Tips
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$85.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth7 in
Height8 in
Weight1 lbs

Product Details

Assembly RequiredNo
ColorWhite
For Use WithPipettes
Places6
Capacity6 Pipettors
Material1/8" Acrylic
DescriptionAuto Pipettor Holder
Package Quantity1
Manufacturers Part Number50176
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee