Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB815715

MPN #: 50068

TrippNT™ 5 Compartment 4" Deep Drawer Organizer, 18"W x 19"D x 4"H

Product Description
TrippNT's White 5 Compartment Deep Drawer Organizer sorts and organizes small items. It can be used as a tray or a drawer organizer. The rounded corners are easy to clean, smooth, and non scratching. Made of high-impact styrene for strength and a full apron for transport. Ships Fully Assembled.

Features:
  • 5 Equal Sized Deep Compartments
  • Can be Used as a Tray or a Drawer Organizer
  • Constructed from White Styrene
  • Sorts and Organizes Small Items
  • 100% Total Replacement Lifetime Guarantee/Made in USA

Compartment Sizes:
  • Compartment 1: 5-7/8"L x 8-5/8"W
  • Compartment 2: 5-7/8"L x 8-5/8"W
  • Compartment 3: 12-1/4"L x 5-5/8"W
  • Compartment 4: 12-1/4"L x 5-5/8"W
  • Compartment 5: 12-1/4"L x 5-5/8"W
PRICE
$109.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth19 in
Height4 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeCompartment Tray
Material1/8" Styrene
Number of Compartments5
ColorWhite
Manufacturers Part Number50068
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee