Features:
- 6 Equal Sized Compartments
- Can be Used as a Tray or a Drawer Organizer
- Constructed from White Styrene
Weights & Dimensions
| Width | 15-1/4 in |
| Depth | 11-1/2 in |
| Height | 2-3/8 in |
Product Details
| Country of Origin | U.S.A. |
| Material | 1/8" Styrene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 50974 |
| Accessory Type | No |
| Brand | TrippNT |