Sani-Lav® 503FL Floor Mount Sink With Faucet And Side Splash Guards
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 503FL Floor Mount Sink With Faucet And Side Splash Guards
Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Includes (1) Sink Bowl and Pedestal Base, (1) Chrome-Plated Faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 503FL-0.5, Global Item # B2159009
Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Includes (1) Sink Bowl and Pedestal Base, (1) Chrome-Plated Faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 503FL-0.5, Global Item # B2159009
PRICE
$1,505.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Height | 41-1/2 in |
| Weight | 45 lbs |
| Backsplash Height | 9-1/2 in |
| Drain Opening | 2 in |
Product Details
| Flow Rate | 2 gal/min |
| Type | Floor Mount |
| Color | Gray |
| Number of Stations | 1 |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 503FL |
| Faucet Holes | 2 |
| Brand | Sani-Lav |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |