Global Industrial
Model # :WB604082
Global Industrial Pedestal Wash Fountain, 2 Station, Foot-Operated
Write a Review
|
Questions & Answers (0)
Product Description
✓ Foot-operated pedal allows touchless operation
✓ Durable high-density polyethylene rotocast material
✓ Attractive granite-like finish blends well in industrial spaces
The Foot-Operated Global Industrial Pedestal Wash Fountain is conveniently built to help wash the dirtiest and grimiest hands without direct contact. Use this hands-free wash fountain for restrooms in warehouses, manufacturing facilities, food processing plants, and other commercial and industrial areas that need a convenient washing station. Pedetal-mounted for minimal space occupancy. Features two stations, allowing multiple users to wash hands at the same time. This unit is engineered for installation on various surfaces allowing proper anchorage and is only suitable for indoor locations. Heavy-duty mounting hardware included.
✓ Durable high-density polyethylene rotocast material
✓ Attractive granite-like finish blends well in industrial spaces
The Foot-Operated Global Industrial Pedestal Wash Fountain is conveniently built to help wash the dirtiest and grimiest hands without direct contact. Use this hands-free wash fountain for restrooms in warehouses, manufacturing facilities, food processing plants, and other commercial and industrial areas that need a convenient washing station. Pedetal-mounted for minimal space occupancy. Features two stations, allowing multiple users to wash hands at the same time. This unit is engineered for installation on various surfaces allowing proper anchorage and is only suitable for indoor locations. Heavy-duty mounting hardware included.
PRICE
$1,199.99
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/2 in |
| Depth | 18 in |
| Height | 41-1/4 in |
| Weight | 34 lbs |
| Basin Depth | 6 in |
| Drain Connection | 1-1/2 in |
| Water Connection | 1/2 in |
Product Details
| Color | Tan |
| Gallons per Minute | 0.58 gal/min |
| Number of Stations | 2 |
| Drain Type | Grid Drain |
| Mounting Location | Floor |
| Material | Polyethylene |
| Activation | Foot Operated |
| Manufacturers Part Number | 604082 |
| Shape | Elliptical |
| Brand | Global Industrial |
Compliance & Certifications
| ADA Compliant | No |