Guardair Exhaust Silencer Foam Insert, For 8, 15, 30, & 55 Gallons
Write a Review
|
Questions & Answers (0)
Product Description
Sound-absorbing foam insert functions as muffler to reduce noise levels. Fits insideExhaust Silencer Housing. Replacement part.
PRICE
$29.95
5
5
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Height | 4-1/2 in |
| Weight | 1/8 lbs |
Product Details
| Style | Exhaust Silencer |
| Type | Silencer Foam Insert |
| Material | Metal |
| Package Quantity | 1 |
| Description | Exhaust Silencer Foam Insert |
| Color | Metallic |
| Manufacturers Part Number | N686 |
| For Use With | Nortech |
| Brand | Guardair Corporation |