Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812620

MPN #: 15181

ERB® E16R Headgear Mega Ratchet® Suspension, Black - Pkg Qty 12

Product Description
Features:
  • Dielectric headgear with ratchet knob head sizing adjustment
  • Padded ratchet hangs low at nape of neck and is height adjustable for personalized fit
  • Tension can be adjusted for fixed or movable window position and resilient cam-lock feature securely holds face shield in place
  • Meets ANSI Z87.1 - Impact when paired with 8150 or 8168 polycarbonate face shield
  • Made in USA


PRICE
$150.00  Sold in packages of 12 / $12.50 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package Quantity12
DescriptionE16R Headgear Mega Ratchet Suspension
ColorBlack
SeriesE16R
Manufacturers Part Number15181
SuspensionRatchet
BrandERB Safety

Compliance & Certifications

CertificationsANSI Z87.1 - Impact when paired with 8150 or 8168 polycarbonate face shield