Mates with the integrated digital winch bracket for fast and efficient installation - tripod/davit bracket also needed to attach system to structure. Attaches to support structure bracket and positions retrieval device in-line with tripod leg or davit mast for proper lifeline routing and fast and safe rescue. Rugged and corrosion resistant materials stand-up to the elements for added longevity. Extremely easy to install and stays out of the workers way during emergency rescue situations for added safety.
3M DBI-SALA® 8510207 Flat Black Winch Adapter Bracket
Write a Review
|
Questions & Answers (0)
Product Description
Mates with the integrated digital winch bracket for fast and efficient installation - tripod/davit bracket also needed to attach system to structure. Attaches to support structure bracket and positions retrieval device in-line with tripod leg or davit mast for proper lifeline routing and fast and safe rescue. Rugged and corrosion resistant materials stand-up to the elements for added longevity. Extremely easy to install and stays out of the workers way during emergency rescue situations for added safety.
PRICE
$105.95
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Mounting Bracket |
| Type | Mounting Bracket |
| Material | Zinc Plated Steel |
| Package Quantity | 1 |
| Description | Flat Black Winch Adapter Bracket |
| Color | Silver |
| Manufacturers Part Number | 7100209338 |
| Brand | 3M DBI-SALA |
Compliance & Certifications
| Certifications | Capital Safety Gen. Mfg. Req. |