Sani-Lav® 505FL-0.5 Wall Mount Sink With Faucet, Low Flow 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 505FL-0.5 Model 505FL With Flow Rate Of 0.5 GPM
Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Includes (1) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Includes (1) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
PRICE
$1,089.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 18 in |
| Height | 16-1/2 in |
| Weight | 27 lbs |
| Basin Depth | 7 in |
| Backsplash Height | 9-1/2 in |
| Basin Length | 17 in |
| Basin Width | 14 in |
| Gauge | 18 ga |
| Drain Opening | 2 in |
Product Details
| Flow Rate | 0.5 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 505FL-0.5 |
| Faucet Holes | 2 |
| Handle Style | Wrist Blade |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |