Sani-Lav® 608F Wall Mount Sink With Faucet
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 608F Wall Mount Sink With Faucet
Ideal for use in the medical and clean room applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (1) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 607D-0.5, Global Item # B2159019
Ideal for use in the medical and clean room applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (1) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 607D-0.5, Global Item # B2159019
PRICE
$1,119.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 16 in |
| Height | 15 in |
| Weight | 25 lbs |
| Basin Depth | 6 in |
| Backsplash Height | 9 in |
| Basin Length | 16 in |
| Basin Width | 12-1/2 in |
| Gauge | 16 ga |
| Drain Opening | 2 in |
Product Details
| Flow Rate | 2 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 608F |
| Faucet Holes | 2 |
| Handle Style | Wrist Blade |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |