Dexter Russell 507419 - 3-Way Replacement Rod, Medium, 150 Grit, Ceramic Blue Handle
Write a Review
|
Questions & Answers (0)
Product Description
Dexter Russell 19920 - Poultry Shears, High Carbon Steel, 4-1/2"L
For chef's who prefer an affordable forged line with a contemporary look and feel. Features a durable, heavy duty, forged stainless steel handle with detachable blades for easy maintenance. Super-sharp edges for effortless cutting.
For chef's who prefer an affordable forged line with a contemporary look and feel. Features a durable, heavy duty, forged stainless steel handle with detachable blades for easy maintenance. Super-sharp edges for effortless cutting.
PRICE
$15.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Handle Material | Stainless steel |
| Made in the USA | Yes |
| Material | Ceramic |
| Description | Replacement Rod Medium |
| Handle Color Family | Blue |
| Series | Dexter Traditional |
| Manufacturers Part Number | 507419 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |