Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1899993

MPN #: 50778

TrippNT Double Face Mask Dispenser, Safety Apparel Holder, Acrylic, Clear, 12"W x 9"H x 6"D

Product Description
TrippNT's Core DX Cart with Global Blue Drawers and Sliding Door organizes, stores, and secures supplies. It offers 3 total locking drawers, 4 shelves, 2 dispensing shelves, and bulk storage with a sliding clear door. Its built-in handles are ergonomic and easy to grab and the sliding door offers a smaller usage footprint. It is constructed from a corrosion-resistant non-metal rust proof polymer with robust 4-inch twin wheel casters capable of easily navigating elevator gaps and uneven surfaces. Available in 13 color variants. Ships fully assembled.
Features:
  • 2 Locking & 2 Swivel 4in Twin Wheel Casters, 3 Total Locking Drawers, 6 Side Shelves, Locking Bulk Storage with Sliding Drawer
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Organizes, Stores, and Secures Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width12 in
Depth6 in
SizeDouble

Product Details

Assembly RequiredNo
TypeFace Mask Dispenser
ColorClear
For Use WithFace Masks
Material1/8" Acrylic
DescriptionFace Mask Dispenser
Package Quantity1
Manufacturers Part Number50778
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee