- Graduations are printed in bold, easy-to-read black ink and are accurate to ±2%
- Large white marking area provides excellent contrast for identification
- Easy to write on flat surface polyethylene (HDPE) caps feature integrated leak-proof seal
- Tubes include graduations molded into the conical bottom, ideal for pellet viewing and small volume quantification
- Caps and Tubes Packed Separately, 500 Tubes Per Bag & 500 Caps Per Bag
CELLTREAT® 50ml Centrifuge Tube, Caps and Tubes Packed Separately, Non-Sterile, 500/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 114x29mm |
Product Details
| Type | Centrifuge Tubes |
| Graduated | Yes |
| Autoclavable | Yes |
| Color | Natural |
| Cap Material | HDPE |
| Style | Conical Bottom |
| Non Pyrogenic | Yes |
| Packaging | Resealable Bag |
| Capacity | 50mL oz |
| Closure Type | Screw |
| Sterile | No |
| Graduation | 2.5ml |
| Material | Polypropylene |
| RNase/DNase Free | Yes |
| Description | Centrifuge Tubes with Flat Top Cap |
| Package Quantity | 500 |
| Manufacturers Part Number | 229456 |
| Max RCF | 16000g |
| Cap Color Family | Green |
| Brand | CELLTREAT Scientific Products |