Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Scientific

Model # :T9AB3143578

MPN #: P10418

United Scientific™ Centrifuge Tube & Rack Set, Sterile, 50ml Capacity, Amber, Pack of 500

Product Description
20 Racks of 25 Polypropylene tubes with conical bottoms and 50ml capacity. Blue HDPE leak-proof screw caps included. Centrifuge tube and rack sets are a convenient solution for organizing and storing conical bottom tubes. Racks are made of expanded polystyrene (EPS) and include holes arranged in a zigzag format for easy dispensing. Tubes have an outer diameter of 29.2mm and are 114.3mm tall. Tubes and caps feature specially-designed flat threads for vacuum-type closure that is leak-free at a pressure of >700mm Hg. Highly smooth hydrophobic internal surfaces minimize wall effect. Silk-screen graduations and a frosted surface make writing easier. Racks made of expanded polystyrene (EPS), with holes arranged in a zigzag pattern for easy dispensing. Autoclavable at 121°C and 15 psi for 30 minutes. Radiation sterilized. DNase, RNase, Pyrogen and latex-free. Maximum RCF 14000.

PRICE
$259.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/8" Dia. x 4-3/4"H
Diameter1-1/8

Product Details

StyleConical Bottom
TypeCentrifuge Tube & Rack Set
Capacity50ml ml
MaterialAmber Polypropylene
SterileYes
Package Quantity500
ColorYellow
Manufacturers Part NumberP10418
BrandUnited Scientific