Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB514083

MPN #: 81225

50mm x 50mm x 0.25mm Stainless Steel Metric Slotted Shim (Pack of 10) - Made In USA

Product Description
Made from a 300 series stainless steel that resists rust and corrosion. 50mm x 50mm. Slot Size - 16mm. Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Each shim marked with thickness in metric. Precision Brand® Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.

PRICE
$41.95

Min. purchase quantity is 8
8
8
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 mm
Width50 mm
Weight0.2
Slot Size16mm
Thickness0.25 mm

Product Details

Country of OriginMade in USA
Material300 Series Stainless Steel
Package Quantity10
Manufacturers Part Number81225
BrandPrecision Brand