Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB1344099

MPN #: 48-22-3100

Milwaukee® 48-22-3100 Inkzall™ Black Fine Point Marker

Product Description
Milwaukee® 48-22-3100 Inkzall™ Black Fine Point Marker

Inkzall™ Jobsite Markers feature clog resistant tips and the ability to write through dusty, wet or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as OSB, cinder block and concrete and the ink dries quickly to reduce smearing markings, without drying out quickly when the cap is left off. For added user convenience, the Inkzall™ markers have a built-in hard hat clip for easy storage and access. Inkzall™ markers confirm to Milwaukee's commitment to best-in-class durability and their relentless mission to provide innovative solutions to the end user.

Features:
  • Clog Resistant Marker Tip
  • Writes through Dusty, Wet and Oily Surfaces
  • Durable Marker Tip for Writing on Concrete, OSB and Rough Surfaces
  • Built-In Hard Hat Storage Clip
  • Fine Point
  • Ink Dries in Seconds
  • Lanyard Hole
  • Anti-Roll Body Design
  • Non-Toxic Ink
PRICE
$1.55

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number48-22-3100
DescriptionBlack Fine Point Marker
BrandMilwaukee