- Traditional Fluted style miniataure handle
- Solid locking chuck assembly permanently molded into sturdy plastic handle
- The chrome vanadium blades are replaceable
- Jewelers Style
- Individually Packaged in hanging poly bag for retail sale
- Interchangeable handle for quick assembly and disassembly of products
Moody Tools 51-2025 .070" (1.8mm) Fixed ESD-Safe (Short) Slotted Screwdriver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6.71
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.9 in |
| Size | .070" (1.8mm) |
Product Details
| Type | ESD-Safe |
| Package Quantity | 1 |
| Description | Precision Screwdriver |
| Blade Type | Single End |
| Drive Type | Slotted |
| Manufacturers Part Number | 51-2025 |
| Handle Type | Fixed |
| Brand | Moody Tools |