Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB333549

MPN #: 68-012

Stanley 68-012 6 Way Slotted Phillips & Nutdriver Screwdriver W/ Ergonomic Handle

Product Description
Stanley® 68-012, 6-Way Screwdriver

  • Ergonomically designed tri-lobular handle with textured rubber grip for comfort and to provide a slip resistant grip.
  • Chrome-plated bar resists corrosion.
  • Interchangeable drive shaft barrel maximizes versatility allowing end user to use either end of the drive shaft barrel as a nut driver or use it with the two included double ended bits.
  • Includes:(1) 7-3/4 in (197 mm) Screwdriver; (2) 3/16, 1/4 in Standard Slotted Bits; (2) #1, #2 Phillips® Bits; (2) 1/4, 5/16 in Nut Driver Bits.


  • PRICE
    $10.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length7-3/4 in
    Width3 in
    Height1-1/2 in
    Weight0.5 lbs
    Size#1 & #2 Phillips, 3/16" & 1/4" Slotted, 1/4" & 5/16" Nut Driver

    Product Details

    Package Quantity1
    Description6-Way Screwdriver
    Manufacturers Part Number68-012
    BrandStanley