Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Beta

Model # :WBB3195660

MPN #: 024580211

Beta MM210 25 Piece Slotted, Phillips® and Torx® Screwdriver Set

Product Description
The Beta MM210 screwdriver and torx driver set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. This 25-piece set includes 6 slotted head screwdrivers 2.5 x 50, 3 x 75, 4 x 100, 5.5 x 125, 6.5 x 150 and 8 x 200 mm; 1 extra, short slotted screwdriver 4 x 30mm; 4 Phillips® head screwdrivers PH0 x 60, PH1 x 80, PH2 x 100 and PH3 x 150 mm; 1 extra, short phillips head screwdriver PH1X30 mm; 12 torx drivers T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45 and 1 mains testing screwdriver. The tray measures 23-1/8" L x 14-7/16" D x 2-3/4" H.

PRICE
$269.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeVarious (Set)

Product Details

Number of Pieces25
DescriptionSlotted, Phillips® & Torx® Screwdriver Set
Handle Color FamilyMulti-colored
Manufacturers Part Number024580211
Tip TypeSlotted, Phillips, Torx
BrandBeta