J.W. Winco 51.7-ND-31-B Retaining Magnet Assembly w/ Key Ring w/ Rubber Jacket, 1.22" Dia, Steel
Write a Review
|
Questions & Answers (0)
Product Description
GN 51.7 magnets are a shielded magnetic assembly with a rubber jacket. They are especially suitable for applications where the surface is easily marred. Also, these magnets have an increased coefficient of friction, which creates high lateral retaining force. Temperature resistant to 175 °F (80°C).
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Body Thickness (H1) | 0.24 in |
| Diameter | 1.22 in |
Product Details
| Type | With Ball Knob, with Key Ring |
| Material | Zinc Plated Steel |
| Magnet Construction | Neodymium, Iron and Boron NdFeB (ND type) |
| Brand | J.W. Winco |
| Nominal Pulling Force | 75 N |