Sani-Lav® 510WS 5-Person Wall Mount Wash-Station With Double Knee Pedal Valves
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 510WS 5-Person Wall Mount Wash-Station With Double Knee Pedal Valves
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (5) Double Knee Pedal Valves, (5) Swivel Gooseneck Spouts with Aerators, (5) Connecting Tubes and Fittings for Valve to Spout Connection, (3) Strainer Assembly with Basket, Wall-Mounting Brackets, (4) Support Brackets.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 510WS-0.5, Global Item # B2159275
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (5) Double Knee Pedal Valves, (5) Swivel Gooseneck Spouts with Aerators, (5) Connecting Tubes and Fittings for Valve to Spout Connection, (3) Strainer Assembly with Basket, Wall-Mounting Brackets, (4) Support Brackets.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 510WS-0.5, Global Item # B2159275
PRICE
$5,789.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 105 in |
| Width | 25 in |
| Weight | 210 lbs |
| Backsplash Height | 10 in |
Product Details
| Flow Rate | 2 gal/min |
| Number of Compartments | 1 |
| Manufacturers Part Number | 510WS |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |