Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fostoria

Model # :WBB45369

MPN #: YES15203A

Fostoria® Salamander Heater W/ Adjustable Thermostat, 208V, 3 Phase, 15000 Watt

Product Description
Electric space heaters can be mounted to either a wall or ceiling surface. Durable steel venturi housing includes finned tubular heating elements to provide a steady and secure heat source at minimal cost. Electric heaters have a safety yellow heater enclosure with safety screens on both air intake and output openings. Heater blower fans have a control knob that controls fan operation and thermostat adjustment from 40-100°F. Wall heaters feature high-limit thermal cutout switch. Yoke and bracket allow easy tilt and swivel adjustments. Included hardware for attaching the yoke and bracket to the housing. Powder coat finish. All units are designed for direct wire installation. It is cETLus listed. This product has limited warranty of 1 year.

PRICE
$2,099.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth36 in
Height23 in
Weight60 lbs

Product Details

TypeSalamander Heater
CFM800 CFM
ColorYellow
Amperage42 A
Wattage15000 W
Voltage208 V
Watts High15000 W
MaterialSteel
Phase3
Manufacturers Part NumberYES15203A
BTU51195 BTU
ThermostatYes
BrandFostoria

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus