Global Industrial
Model # :WB246103
Global Industrial® Unit Heater, Horizontal or Vertical Downflow, 10KW, 480V, 3 Phase
|
Questions & Answers (0)
Product Description
Great addition as a supplementary or primary heat source to quickly heat enclosed spaces without taking up any floor space. The list of ideal spaces includes garages, stores, maintenance rooms, basements, public buildings, factories, service stations, stairwells, power stations, mechanical rooms, stock rooms and workshops. This heater can be mounted vertically or horizontally on to a ceiling using threaded mounting rods and requires four 5/16"-18 thread size rods (sold separately) to fit in to the threaded holes on the heater with at least 7.5" length and secured in place using lock nuts. This 650 CFM forced air unit heater with advanced pull-through air flow design draws air across heating element to quickly create hot air that is evenly distributed into a room to reach desired temperature levels. In addition, louvers adjust up and down for even greater control of throw direction. The unit can provide up to 34,100 BTU or 10,000 Watts of heat. Easy to use built-in turn dial thermostat goes from Min position all the way up to Max and can be set at desired comfort level to cycle on and off automatically. It is constructed from cold rolled steel for extra toughness and durability. The unit comes equipped with thermal cut-off protection, a safety feature that will automatically turn the heater off if overheating occurs. This 480 Volt heater is a three-phase operation. Easy to install and quick access to control box and wiring makes it easy to service. 1 Year Limited Warranty.
PROMOTIONAL PRICE
$839.00was $1199.00
Save $360.00 (30%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 8-1/2 in |
| Height | 21-7/16 in |
| Weight | 41 lbs |
Product Details
| Type | Horizontal or Vertical Fan Forced Heater |
| CFM | 650 CFM |
| Color | White |
| Amperage | 12 A |
| Mounting Location | Ceiling |
| Wattage | 10000 W |
| Voltage | 480 V |
| Watts High | 10000 W |
| Material | Steel |
| Phase | 3 |
| Manufacturers Part Number | 246103 |
| BTU | 34100 BTU |
| Control Type | Manual Thermostat |
| Discharge | Horizontal or Vertical |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cULus |