Fostoria® Salamander Heater W/ Adjustable Thermostat, 240V, 3 Phase, 15000 Watt
Write a Review
|
Questions & Answers (0)
Product Description
Electric space heaters can be mounted to either a wall or ceiling surface. Durable steel venturi housing includes finned tubular heating elements to provide a steady and secure heat source at minimal cost. Electric heaters have a safety yellow heater enclosure with safety screens on both air intake and output openings. Heater blower fans have a control knob that controls fan operation and thermostat adjustment from 40-100°F. Wall heaters feature high-limit thermal cutout switch. Yoke and bracket allow easy tilt and swivel adjustments. Included hardware for attaching the yoke and bracket to the housing. Powder coat finish. All units are designed for direct wire installation. It is cETLus listed. This product has limited warranty of 1 year.
PRICE
$1,939.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 36 in |
| Height | 23 in |
| Weight | 60 lbs |
Product Details
| Type | Salamander Heater |
| CFM | 800 CFM |
| Color | Yellow |
| Amperage | 36 A |
| Wattage | 15000 W |
| Voltage | 240 V |
| Watts High | 15000 W |
| Material | Steel |
| Phase | 3 |
| Manufacturers Part Number | YES15243E |
| BTU | 51195 BTU |
| Thermostat | Yes |
| Brand | Fostoria |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |