Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB246068

Global Industrial® Electric Salamander Heater, Adjustable Thermostat, 480V, 3 Phase, 30000 Watt

Product Description
✓ Ideal for providing localized heat
✓ Heavy-duty fin tube heating element
✓ Circulates up to 1900 CFG of air

Provide heat in temporary localized areas with the Global Industrial™ Electric Salamander Heater. These convection heaters are used in factories, garages, and workshops to gradually raise the temperatures to a comfortable level. The heaters are electric and have finned tubular heating elements positioned in front of a fan unit to provide even distribution of heat and eliminate combustion by products associated with fuel-fired heaters. The tubular steel frame offers long-lasting durability in demanding environments, while the swivel mounting bracket allows for easy wall or ceiling installation. The on-off switch and fan control knob are mounted on the top of the unit, while a high-limit thermal cutout switch provides ease of use. Access panel allows direct wiring connections. CSA and CSAus listed. 1-Year Limited Warranty.

  • Includes 25' L 6/4 SO type power cord
  • 45A circuit breaker required
  • PRICE
    $1,629.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width23-1/32 in
    Height24-11/16 in
    Weight120 lbs
    Cord Length25 ft

    Product Details

    TypeSalamander Heater
    CFM1900 CFM
    ColorOrange
    Amperage36 A
    Wattage30000 W
    Voltage480 V
    Watts High30000 W
    MaterialSteel
    Phase3
    Manufacturers Part Number246068
    BTU102389 BTU
    ThermostatYes
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsCSA, CSAus