TPI Fostoria Portable Salamander Heater W/ Adjustable Thermostat, 480V, 3 Phase, 60000W
Write a Review
|
Questions & Answers (0)
Product Description
This portable electric heater is ideal for large factories and warehouses and offers a temperature rise up to 74°F. Durable steel venturi housing includes finned tubular heating elements to provide a steady and secure heat source of over 200,000 BTUs. Electric heater has a 60 KW, 480V motor that is enclosed in safety screens on both air intake and output openings. Heater blower fan has a fan only feature with 2500 CFM and thermostat adjustment from 40-110°F. Blower heater has a tubular steel handle and steel frame with a powder coat finish. Portable heater moves on two 10" diameter axle-mounted wheels and two front locking swivel caster for easy mobility. Designed for direct wire installation. Optional 25'L power cord (sold separately). It is cETLus listed. Easy assembly of handle and wheels. This product has limited warranty of 1 year.
PRICE
$5,775.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 45-1/4 in |
| Height | 39-1/4 in |
| Weight | 225 lbs |
| Cord Length | 25 ft |
| Coverage Area | 2600 ft² |
Product Details
| Heat Settings | 1 |
| Wattage | 60000 W |
| Material | Steel |
| Phase | 3 |
| Plug Type | Hardwired |
| BTU | 204780 BTU |
| Manufacturers Part Number | FES-6048-3 |
| Brand | Fostoria |
| Frequency | 60 Hz |
| Type | Salamander Heater |
| CFM | 2500 CFM |
| Color | Yellow |
| Amperage | 73.5 A |
| Temperature Rise | 74 °F |
| Voltage | 480 V |
| Includes | Front Locking Casters |
| Watts High | 60000 W |
| Thermostat | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |