Sani-Lav® 512FSL 6-Person Floor Mount Wash-Station With Double Foot Pedal Valves
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 512FSL 6-Person Floor Mount Wash-Station With Double Foot Pedal Valves
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes Leg Assembly Set, (6) Double Foot Pedal Valves, (6) Swivel Gooseneck Spout with Aerators, (6) Connecting Tubes and Fittings for Valve to Spout Connection, (3) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 512FSL-0.5, Global Item # B2159326
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes Leg Assembly Set, (6) Double Foot Pedal Valves, (6) Swivel Gooseneck Spout with Aerators, (6) Connecting Tubes and Fittings for Valve to Spout Connection, (3) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 512FSL-0.5, Global Item # B2159326
PRICE
$7,785.00
1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 121 in |
| Width | 25 in |
| Height | 45 in |
| Weight | 291 lbs |
| Basin Depth | 8 in |
| Backsplash Height | 10 in |
| Basin Length | 120 in |
| Basin Width | 16-1/2 in |
| Gauge | 16 ga |
Product Details
| Flow Rate | 2 gal/min |
| Type | Pedestal Wash Station |
| Color | Silver |
| Number of Stations | 6 |
| Mounting Location | Floor |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 512FSL |
| Faucet Holes | 1 |
| Handle Style | Foot Pedal |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |