Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Crown Verity

Model # :WBB2175327

MPN #: CV-PHS-4C

Crown Verity® CV-PHS-4C Single Bowl Cold Water Portable Hand Sink Cart

Product Description
Crown Verity CV-PHS-4C Portable Space Saver Sink for the large community outdoor function when handwashing is a must. Portable Hand Sink Cart, 1 compartment, space saver, lockable access door, 5 gallon removable fresh water tank & 7-1/2 gallon removable waste water tank, foot pedal switch, backsplash with soap & paper towel dispensers, stainless steel construction, 120v/60/1-ph, 12' cord, water heater & water pump, NSF, CSA, UL

PRICE
$2,916.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth25-1/4 in
Height38-1/4 in
Compartment Length14 in
Compartment Width12 in
Compartment Depth6 in

Product Details

ColorSilver
StyleCold
Mounting LocationPortable
Capacity5 gal
MaterialStainless Steel
Number of Compartments1
Manufacturers Part NumberCV-PHS-4C
BrandCrown Verity

Compliance & Certifications

CertificationsNSF, CSA, UL