8 oz. sizestation holds 600 small tissues. 16 Oz. size station holds 1200 small tissues. Wall mounts for easy access. In clear acrylic.Box size footprint: 8.875"W x 5.625"D or less. Dispenser size:6"H x 9.25"W x 6"D
Rack'Em Racks 5158 Lens Cleaning Station, Clear Acrylic With Wall Mounts
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 9-1/4 in |
| Height | 6 in |
Product Details
| Type | Cleaning Station |
| Material | Acrylic |
| UV Protection | No |
| Package Quantity | 1 |
| Description | Lens Cleaning Station |
| Color | Clear |
| Manufacturers Part Number | 5158 |
| Brand | Horizon Manufacturing |