Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hunter Fan

Model # :WBB2255933

MPN #: 53240

Hunter Fan 52" Builder Elite Energy Star Rated Ceiling Fan 53240 - Snow White

Product Description
The Builder fan is a mainstay in the Hunter product line for a reason. The casual, traditional style will compliment your room without overpowering it. With a 52-inch blade span and a variety of finish options, the Builder Elite is flexible enough to fit almost any large room you choose.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • Included pull chain allows for quick and easy on/off and speed adjustments.


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height9-5/16 in
Weight17.2 lbs
Fan Diameter52 in
Downrod Length3 in

Product Details

CFM3579 CFM
Wet/Damp/Dry RatingDry
ColorSnow White
Number of Speeds3
Amperage0.339 A
SeriesBuilder Elite ENERGY STAR
Hertz60 Hz
Number of Blades5
Blade Color FamilySnow White
StyleTraditional
Voltage120 V
IncludesMotor, 5 Blades, 2 Downrod,
Phase1
Manufacturers Part Number53240
Indoor/OutdoorIndoor
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor

Compliance & Certifications

CertificationsETL