Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2112986

MPN #: 23838

Hunter Fan Hunter Original® 52" Damp Ceiling Fan 23838 - Black

Product Description
In the age of disposability, few products have earned the right to be called classics. Rest assured, the Hunter Original is one of them. With an indestructible cast iron housing and unique oil bath lubrication system, this fan has changed little in decades. Since it is ETL Damp Rated, the Hunter Original is ideal for enclosed porches, covered patios, greenhouses, and more. Yet, it is so far ahead of its time that it is ENERGY STAR® certified.

Features:
  • Furniture grade veneer blades
  • 15° blade pitch
  • 210 x 20 mm motor
  • Indestructible cast iron housing
  • Rated for damp locations
  • Unique oil bath lubrication system
PRICE
$769.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13-11/16 in
Weight45 lbs
Fan Diameter52 in
Downrod Length2-1/2 in

Product Details

RPM80/213 rpm
CFM3207/5216/7560 CFM
Wet/Damp/Dry RatingDamp
ColorBlack
Number of Speeds3
Amperage0.72 A
SeriesOutdoor Original
Hertz60 Hz
Number of Blades4 / 5
Blade Color FamilyCherry/Walnut
StyleOutdoor
Voltage120 V
Phase1
Manufacturers Part Number23838
Indoor/OutdoorIndoor
Blade Pitch15
BrandHunter Fan

Warranty

WarrantyLimited Lifetime Motor

Compliance & Certifications

CertificationsETL Listed, Energy Star Certified