Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hunter Fan

Model # :WBB2255911

MPN #: 59262

Hunter Fan 52" Cassius Ceiling Fan 59262 - Matte Silver

Product Description
The Cassius is a 52-inch damp-rated fan, making it perfect for any room in your home or office - including covered porches. The industrial design comes with reversible blades, so you can choose a soft wood tone for a gentle appearance or a metallic tone that gives the fan a consistent masculine look. The clean lines and exposed motor create a minimal presence with no frills, placing the focus on its superior performance.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • Included pull chain allows for quick and easy on/off and speed adjustments.


PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-7/8 in
Weight14 lbs
Fan Diameter52 in
Downrod Length5 in

Product Details

CFM3631 CFM
Wet/Damp/Dry RatingDamp
ColorSilver
Number of Speeds3
Amperage0.381 A
SeriesCassius
Hertz60 Hz
Number of Blades3
Blade Color FamilyMatte Silver / Black Willow
StyleOutdoor
Voltage120 V
IncludesMotor, 3 Blades, 2 Downrod,
Phase1
Manufacturers Part Number59262
Indoor/OutdoorIndoor
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor

Compliance & Certifications

CertificationsETL