Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2255897

MPN #: 59240

Hunter Fan 52" Ocala Ceiling Fan with Light 59240 - Fresh White

Product Description
Hunter Fan 52" Ocala Ceiling Fan with Light 59240 - Fresh White

Whether your style is industrial or coastal, this versatile fan is the perfect fit. Choose between finishes to fit your décor. The Ocala proudly showcases its textured caged glass as a beacon of on-trend design. The powerful motor works with the strong blades to move a lot of air, and the LED bulbs are fully dimmable to adjust to your needs.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • LED light kit offers lower energy consumption and a longer life span.
  • Included pull chain allows for quick and easy on/off and speed adjustments.
  • Includes integrated light kit with Clear glass.
  • Two 9W dimmable LED bulbs included.


PRICE
$199.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height11-1/2 in
Weight23.7 lbs
Fan Diameter52 in
Downrod Length3 in

Product Details

CFM3904 CFM
Wet/Damp/Dry RatingDamp
ColorWhite
Number of Speeds3
Amperage0.381 A
SeriesOcala
Hertz60 Hz
Number of Blades4
Blade Color FamilyWashed Walnut / Fresh White
StyleOutdoor
Voltage120 V
IncludesMotor, 4 Blades, 2 Downrod, Integrated Light Kit, 2 Bulbs
Phase1
Manufacturers Part Number59240
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor