Hunter Fan 72" HFC Industrial-Fresh White - 9105 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Hunter Fan 72" HFC Industrial-Fresh White - 9105 CFM
Designed to significantly improve air circulation, the HFC-72 ceiling fan is ideal for large areas in your home like vaulted living rooms and open concept spaces. With its long, 72" blades, this low-speed fan generates a higher volume of air so you get better air circulation without the wind and breeze smaller fans create. All this helps to regulate the room temperature and keep your heating costs down. A damp-rated fan, you can place it in areas with moisture or humidity like covered porches, patios, and sunrooms. These quiet ceiling fans have a unique feature which allows you to install it with either 3 or 6 blades.
Designed to significantly improve air circulation, the HFC-72 ceiling fan is ideal for large areas in your home like vaulted living rooms and open concept spaces. With its long, 72" blades, this low-speed fan generates a higher volume of air so you get better air circulation without the wind and breeze smaller fans create. All this helps to regulate the room temperature and keep your heating costs down. A damp-rated fan, you can place it in areas with moisture or humidity like covered porches, patios, and sunrooms. These quiet ceiling fans have a unique feature which allows you to install it with either 3 or 6 blades.
PRICE
$909.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 72 in |
| Downrod Length | 11 in |
Product Details
| CFM | 9105 CFM |
| Wet/Damp/Dry Rating | Damp |
| Color | Fresh White |
| Number of Speeds | 3 |
| Series | HFC |
| Hertz | 60 Hz |
| Number of Blades | 6 |
| Blade Color Family | Fresh White |
| Motor Type | WhisperWind |
| Style | Modern |
| Voltage | 120 V |
| Includes | --- |
| Reversible | Yes |
| Phase | 1 |
| Manufacturers Part Number | 59134 |
| Indoor/Outdoor | Indoor/Outdoor |
| Blade Pitch | 13 |
| Brand | Hunter Fan |
Warranty
| Warranty | Limited Lifetime Motor |
Compliance & Certifications
| Certifications | ETL Listed |