- 1" thick steel handle
- 52" long with 3.25" handle grip
- Durable nylon standard thread allows both push and pull usage
- Hanger hole for easy storage
- Replacement handle for all Libman foam floor squeegees, window squeegees, and screw-on dusters
- Ships as a case pack of 12 total handles
Libman Commercial 52" Taper/Threaded Handle, Red/Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Key Features:
PRICE
$76.80 Sold in packages of 12 / $6.40 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 3/4 in |
| Weight | 0.6 lbs |
| Diameter | 3/4 in |
| Handle Length | 52 |
Product Details
| Type | Threaded Steel Handle |
| Handle Material | Steel |
| Package Quantity | 12 |
| Color | Red/Black |
| Manufacturers Part Number | 618 |
| For Use With | Libman Squeegee (#191) and Dusters (#585 & #586) |
| Brand | Libman Commercial |