Libman Commercial 929 Shop & Outdoor Scoop - 21-3/4"W - Pkg Qty 3
|
Questions & Answers (0)
Product Description
Libman Commercial 929 Shop Scoop - 21-3/4"W
Oversized Libman Commercial Shop Scoop holds more debirs. Non-breakable polypropylene scoop. 34"L telescoping handle folds flat against scoop for easy hanging and storage.
Oversized Libman Commercial Shop Scoop holds more debirs. Non-breakable polypropylene scoop. 34"L telescoping handle folds flat against scoop for easy hanging and storage.
PRICE
$63.75 Sold in packages of 3 / $21.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 21-3/4 in |
| Depth | 15 in |
| Height | 6 in |
| Weight | 2-1/2 lbs |
| Diameter | 3/4 in |
Product Details
| Type | Open Lid |
| Handle Material | Metal |
| Color | Red |
| Material | Plastic |
| Package Quantity | 3 |
| Manufacturers Part Number | 929 |
| Brand | Libman Commercial |