Libman Commercial Push Broom W/Hard Polymer Support Brace, 24"W Heavy-Duty Bristles Wood Handle- 829 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Libman Commercial 829 Push Broom with Hard Polymer Support Brace - 24 - Heavy-Duty Bristles - Wood Handle
Industrial Libman Commercial Push Brooms with Hard Polymer Support Brace sweep both fine particles and industrial debris. 4L 80% post-consumer recycled PET plastic bristles.
Industrial Libman Commercial Push Brooms with Hard Polymer Support Brace sweep both fine particles and industrial debris. 4L 80% post-consumer recycled PET plastic bristles.
PRICE
$203.80 Sold in packages of 4 / $50.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Width | 24 in |
| Depth | 4 in |
| Weight | 5 lbs |
| Bristle Length | 4" in |
| Diameter | 1-1/8 in |
Product Details
| Handle Material | Wood |
| Type | Braced |
| Color | Black |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 1293G |
| Brand | Libman Commercial |
| Bristle Material | Plastic |