- 3M Marine Adhesive Sealant 5200 Fast Cure is a one-component, high-strength, moisture-curing, gap-filling polyurethane for permanent bonding of aluminum, wood, gelcoat and fiberglass
- This fast cure version of 5200 is formulated to typically cure within 48 hours
- It chemically reacts with moisture to provide strong, flexible bonds above or below the waterline.
3M 5200 FC Marine Adhesive Sealant, 295 ml Capacity, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$611.40 Sold in packages of 12 / $50.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 295 ml |
Product Details
| Type | Adhesive |
| Package Quantity | 12 |
| Color | White |
| Series | 5200FC |
| Manufacturers Part Number | 7000000629 |
| Brand | 3M |