The Wagner PowerTex texture sprayer features a built-in air turbine that eliminates the need for a separate air compressor, making it easy to tackle a variety of texturing projects. The 1-gallon hopper holds a sizable quantity of material, while the 3 included nozzles allow you to spray aggregated and non-aggregated materials in popcorn, knock-down and orange peel patterns. When it's time to clean up, lock-n-go technology combines with the included cleaning brush to make maintenance a snap.
Wagner Power Texture Paint Sprayer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 5 ft |
Product Details
| Style | Standard |
| Type | Texture Sprayer |
| Capacity | 1 Gallon |
| Wattage | 444 W |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 0520000 |
| Brand | Wagner |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | UL Listed |