Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB2346446

MPN #: CAT-365C

California Air Tools 5 Gallon Pressure Pot for Casting

Product Description
The California Air Tools 365C (5) Gallon Pressure Pot for Casting. Features a Teflon® coated steel tank for easy clean up. A standard 5 gallon paint pal/bucket (Dia.12" x H 14 1/2") can fit inside this pot. Exterior dimensions are 16" Wide x 24.5" High with lid assembled. Commercial Use: Refer to State & City Codes.

Features:
  • Maximum Pressure: 80 PSI
  • Operating Pressure: 60 PSI
  • Internal dimensions: 13" Wide x 14 3/4" deep with lid applied.
  • Air Hose (inlet) Connection - 1/4" Male Industrial Quick Connector
  • Removable caster wheels for stability and portability.
  • Double output regulator
  • On/Off ball valve and pressure relief valve
  • Non-ASME Tank


The hose and gun not included.
PRICE
$399.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Height24.5 in
Weight35 lbs
Tank Size5

Product Details

TypeStationary
ColorGray
Max PSI80 PSI psi
Start TypeAir
MaterialSteel
DescriptionCalifornia Air Tools 5 Gallon Pressure Pot for Casting
Manufacturers Part NumberCAT-365C
BrandCalifornia Air Tools

Warranty

Warranty1 Year Limited