Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SMT

Model # :WBB1876259

MPN #: 5205ZZ

SMT 5205ZZ Double Row Angular Contact Ball Bearing, Double Shielded, OD 52mm, Bore 25mm, Metric

Product Description
SMT 5200 series Double Row Angular Contact Ball Bearings consist of two single row angular contact ball bearings matched Back to Back arrangement, with inner and outer rings integrated. These bearings have the same bores and outside diameters as the corresponding bearings, 6200 series. SMT 5200 series are suitable for increased axial and radial rigidity in applications that design limits space. The contact angle is 30 degree inverted outside.

PRICE
$30.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20.6 mm
Bore Diameter25 mm
Max Housing Corner Radius1
Static Load Rating14300 N
ToleranceISO Normal
Diameter52 mm

Product Details

Cage MaterialCarbon Steel
Dynamic Load Rating (N)20600
Lubrication TypeShell Alvania S2, Prepacked
Operating Temperature-13 to 248°F
Max Shaft Fillet Corner Radius1
Contact Angle30
Manufacturers Part Number5205ZZ
Grease RPM7700 rpm
BrandSMT