Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nachi

Model # :WBB725299

MPN #: 5312ZZ

"NACHI 5312ZZ, Double Row Angular Contact Bearing, Double Shielded, 60MM Bore x 130MM OD x 54MM W"

Product Description
Double Row Angular Contact Ball Bearings are functionally same as two single row angular contact ball bearings mounted back-to-back except they have only one inner ring and one outer ring. These bearings take heavy radial loads, and axial loads equally in either direction.

PRICE
$229.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 mm
Bore Diameter60 mm
Static Load Rating101000 N
ToleranceISO Class 0
Diameter130 mm

Product Details

Dynamic Load Rating (N)128000
Contact Angle20°
Series5300
Manufacturers Part Number5312ZZ
Radial ClearanceNormal
Grease Max Speed3,800 rpm
BrandNachi