Allpoints 521017 Valve1/8 Mpt X 3/8-27 For Southbend Range
Allpoints 521017 Valve1/8 Mpt X 3/8-27 For Southbend Range
Write a Review
Questions & Answers (0)
This product will be restocked soon
Specifications
Product Details
| Manufacturers Part Number | 1126842 |
| Type | Valve, Valve Part |
| Brand | Southbend |
Related Products
1.5v, 2 Pole, Quickliter. Uses The Aaa 1.5v Dc Battery. Fits Southbend Models 4241c, 4241e, 4361a, 4361a-1g, 4361a-2c, 4361a-2g-T, 4361c, 4361c-1g, 4361c-2c, 4361c-2g-T, 4361d, 4361d-1g, 4361d-2c, 4361d-2g-T, 4361r, 4362a, 4362a-2c, 4362c, 4362c-2c, 4362d, 4362d-2c, 4362r, 4363a, 4363c, 4363d, 4363r, 4364a, 4364c, 4364d, 4364r, 4365a, 4365c, 4365d, 4365r, 4366a, 4366c, 4366d, 4366r, 4367a, 4367c, 4367d, 4367r, 436a-3c, 436a-3g-T, 436c-3c, 436c-3g-T, 436d-3c, 436d-3g-T, 4481ac, 4481ac-2c, 4481ac-2g-T, 4481ac-3g-T, 4481dc, 4481dc-2c, 4481dc-2g-T, 4481dc-3g-T, 4481ee, 4481ee-2c, 4481ee-2g-T, ...
Length: 24" Capillary Size: 3/8 X 3 5/8" Bulb | 3/8" Npt Stuffing Box Switch Type: Spst Temperature Range: 350 F Maximum Type: Dipsealed G1
Lp To Nat Conversion Spring Used In W/R Valve Series 36c,36d,36e,36f,36g, For Nat To Lp Conversion Use H947, # 51-1276 American Range Fryer Af-25, Af-45, Af-75 Imperial Fryer Ifp, Ifs Keating: Fryer 20, Bb, Cc & Ts: 18 & Up. Southbend Kettle Series: Kslg W/Electronic Ignition. Oven Series: Xe, Xse.
Power Cartridge Only. Nsf, Chrome Plated. Internal Spring Cartridge. Concealed Spring For Non-Rise Full Face Doors. For Right Or Left Opening Doors. Concealed Body 3-13/16" Long X 7/8" Sq. Top Plate 3" X 1" Od. With 1" Hole Centers. 120 Degree Range. Used Wih Left Or Right Mounting Brackets Beverage Air Cfg24, Cfg36, Cfg48, Cfg74, Crg24, Crg36, Crg48, Crg74, Kf12, Kf24, Kf36, Kf48, Kf74, Kr12, Kr24, Kr36, Kr48, Kr74, Ucr27 Norlake Refrigerator Nr(211,482,763), Lr(152,192) Freezer Nf(211,482,763), Zf081sms-22 (Dq Topping Freezer) T-23-2, Tssu 36-12mb, Tssu 48-18mb, Tssu Series, Tssu-48, ...
Instrument Range: -40 To +450°F/-40 To +230°C Nsf® Approved / 1.5 mm Reduced Tip 6 Second Response 2.75"/7.0 Cm Stem With 1.5 mm Reduced Tip Waterproof / Shatterproof High Heat / Abs Plastic For Thin Cuts Of Meat, Fish Or Poultry Data-Hold Stainless Steel Stem Recalibratable On/Off Button Auto-Off After 10 Minutes 1.5v Button Iec Lr44 Alkaline Battery Included