SANI-LAV 524-0.5 Model 524 With Flow Rate Of 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Wall Hung Sink, (1) Wall Mounting Bracket, (1) Double Knee Pedal Valve (bottom mount) with 2 nuts, (1) Swivel Gooseneck Spout with Aerator, (1) Strainer Assembly with Basket, (1) Connecting Tube for Valve to Spout Connection, (2) Fittings, Brass, 0.375" Male Compression and 0.375" Male NPT.
PRICE
$1,765.00
1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 20 in |
| Height | 46-1/2 in |
| Weight | 57.3 lbs |
| Basin Depth | 9 in |
| Backsplash Height | 10-1/2 in |
| Basin Length | 20 in |
| Basin Width | 17 in |
| Gauge | 16 ga |
Product Details
| Flow Rate | 0.5 gal/min |
| Type | Pedestal Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 524-0.5 |
| Faucet Holes | 1 |
| Handle Style | Foot Pedal |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |