Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231091

MPN #: 501FL-0.5

Sani-Lav® Model 501FL with Flow Rate of 0.5 GPM, 18 Gauge

Product Description
Certified NSF/ANSI 372 low-lead and NSF/ANSI Standard 2 Food Equipment

Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electropolished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning.

Quick Specs
  • Outside Dimensions 19" x 18" x 41-1/2" High
  • Inside Bowl Size 17" x 14" x 7" Deep
  • Back Splash Height 9-1/2"
  • Water Activation Manual Faucet with 4" Handles
  • Faucet Mounting Center 8"
  • Flow Rate 0.5 GPM
  • Inlet Connections 1/2" Male NPT
  • Drain Opening 2"
  • Finish Electropolished
  • Strainer 1-1/2" Dia. Duo Basket Strainer"


Includes:
  • (1) Sink bowl – Model 501FL
  • (1) Pedestal base
  • (1) Set of 6 mounting nuts to attach bowl to pedestal base
  • (1) 8" OC Splash mount faucet with 10" swivel spout and 4" wing levers – Model 204
  • (1) Faucet mounting kit – Model SMK
  • (1) Strainer assembly with basket – Model 1010


PRICE
$1,209.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width18 in
Height41-1/2 in
Weight33.4 lbs
Basin Depth7 in
Backsplash Height9-1/2 in
Basin Length17 in
Basin Width14 in
Gauge18 ga

Product Details

Flow Rate0.5 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number501FL-0.5
Faucet Holes2
Handle StyleLever
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes