Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2159251

MPN #: 525FL-0.5

Sani-Lav® 525FL-0.5 Wall Mount Sink With Faucet, Low-Flow 0.5 GPM

Product Description
SANI-LAV 525FL-0.5 Model 525FL With Flow Rate Of 0.5 GPM

Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Includes (1) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.

PRICE
$1,249.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Height24 in
Weight32 lbs
Basin Depth10 in
Backsplash Height9-1/2 in
Drain Opening2 in

Product Details

Flow Rate0.5 GPM gal/min
TypeWall Mount
MaterialStainless Steel
Number of Compartments1
Manufacturers Part Number525FL-0.5
Faucet Holes2
Handle StyleWrist Handles
BrandSani-Lav

Compliance & Certifications

NSF CertifiedNSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment