SANI-LAV 5A1B ADA Compliant Wall Mount Sink With Battery Sensor Faucet
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 5A1B 1-Person ADA Wall Mount Wash Station With Battery Powered Sensors
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (1) Battery Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket, (1) Wall Mounting Bracket. ADA Compliant
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 5A1B-0.5, Global Item # B2159030
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (1) Battery Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket, (1) Wall Mounting Bracket. ADA Compliant
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 5A1B-0.5, Global Item # B2159030
PRICE
$2,129.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 21 in |
| Height | 15 in |
| Weight | 34 lbs |
| Basin Depth | 5 in |
| Backsplash Height | 10 in |
Product Details
| Flow Rate | 2 gal/min |
| Mounting Location | Wall |
| Number of Compartments | 1 |
| Manufacturers Part Number | 5A1B |
| Faucet Holes | 1 |
| Handle Style | Sensor |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |