Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fisher

Model # :WBB737317

MPN #: 52930

Fisher 52930, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel

Product Description
Consistent performance, reliability and overall value have helped make Fisher pre-rinse units and industry standard. Designed with the commercial kitchen operator in mind the Fisher pre-rinse unit is second to none. It delivers efficient cleaning ability along with energy and water savings. Ergonomically designed for operator ease of use. Includes Fisher 6" add-on Faucet and EZ install adapters, for easy replacement.

PRICE
$1,025.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height38 in
Centers8 in
Connection Size1/2 in
Hose Length36 in
Spout Reach6 in

Product Details

ColorSilver
Max Temperature140 °F
Max PSI200 psi
Gallons per Minute1.15 gal/min
Liters per Minute4.35 LPM
Mounting LocationRaised Deck Mount
Manufacturers Part Number52930
Faucet Holes2
Handle StyleDouble Lever
BrandFisher

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantYes
NSF CertifiedYes